Shop All Bin & Box Accessories
Molded Fiberglass
White Fiberglass Lid
Mfr # 9301185269
Zoro # G0984514
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Used With Bin or Container Style Nesting Container
- For Container Type Nesting Container
- Shape Rectangular
- Compatible Manufacturer Model Number 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiberglass
- MFR # 9301185269
- Zoro # G0984514
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 9 3/4 in |
Overall Length | 12 3/8 in |
Overall LxW | 12 3/8 in x 9 3/4 in |
Outside Width | 9 3/4 in |
Details
Color | White |
Material | Fiberglass |
Item | Lid |
Used With Bin or Container Style | Nesting Container |
For Container Type | Nesting Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280 |
Description
Lid, Color White, Compatible Grainger Part Number 1NTR2, 1NTR3, 8AU04, 8AU05, 9GAC2, Compatible Manufacturer Model Number 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 12 3/8 in, Overall Width 9 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Nesting Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BR)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 7 1/8 in H, 18 1/2 in L, Black (PB50-FXL)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9201185136)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- QUANTUM STORAGE SYSTEMS Blue Plastic 18 in L, 11 in W, 1 in H (LID181BL)
- Molded Fiberglass Bin & Box Accessories