Shop All Storage Totes & Containers
Molded Fiberglass
Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H
Mfr # 7802085126
Zoro # G3140490
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 300 lb
- Material Fiberglass Reinforced Composite
- Overall Height 5 in
- Overall Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiberglass
- MFR # 7802085126
- Zoro # G3140490
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 5 in |
Overall Width | 10 5/8 in |
Details
Color | Yellow |
Load Capacity | 300 lb |
Material | Fiberglass Reinforced Composite |
Item | Stack & Nest Container |
Volume Capacity | 0.5 cu ft |
Type | Nesting and Stacking Container |
Description
Yellow Fiberglass Nest Stack Tote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- TRITON PRODUCTS (2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins (LB18-SKit)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H (8020085269)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H (8084085136)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 33 1/8 in L, 15 5/8 in W, 8 in H (814408 WHITE)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085268)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085269)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRBKTS.08)
- Molded Fiberglass Storage Totes & Containers