Shop All Bin & Box Accessories
Molded Fiberglass
Red Fiberglass Lid
Mfr # 9201185280
Zoro # G8542764
original price:
$11.39
5% off
new price: $10.79
/ea
$10.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Used With Bin or Container Style Nesting Container
- Shape Rectangular
- For Container Type Nesting Container
- Overall LxW 11 3/4 in x 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 9201185280
- Zoro # G8542764
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 8 3/4 in |
Overall Length | 11 3/4 in |
Overall LxW | 11 3/4 in x 8 3/4 in |
Outside Width | 8 3/4 in |
Details
Color | Red |
Material | Fiberglass |
Item | Lid |
Used With Bin or Container Style | Nesting Container |
Shape | Rectangular |
For Container Type | Nesting Container |
Compatible Manufacturer Model Number | 9201085113, 9201085118, 9201085126, 9201085136, 9201085218, 9201085268, 9201085269, 9201085280 |
Description
Lid, Color Red, Compatible Grainger Part Number 1NTL9, 1NTN1, 9AHR1, 9PTZ0, 9U909, Compatible Manufacturer Model Number 9201085113, 9201085118, 9201085126, 9201085136, 9201085218, 9201085268, 9201085269, 9201085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 11 3/4 in, Overall Width 8 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Nesting Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- MOLDED FIBERGLASS White Fiberglass Lid (9201185269)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- Molded Fiberglass Bin & Box Accessories