Shop All Bin & Box Accessories
Molded Fiberglass
Red Fiberglass Lid
Mfr # 7804185280
Zoro # G2289384
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Fiberglass
- Overall Width 20 1/2 in
- For Use With 4THO4 Container
- Type Nest Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiberglass
- MFR # 7804185280
- Zoro # G2289384
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 12 7/8 in |
Overall Width | 20 1/2 in |
Overall LxW | 20 1/2 in x 12 7/8 in |
Details
Color | Red |
Material | Fiberglass |
Item | Lid |
For Use With | 4THO4 Container |
Type | Nest Container Lid |
Used With Bin or Container Style | Stacking Container |
Series | 780 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 7804085118, 7804085126, 7804085172, 78040851790, 7804085268, 7804085269, 7804085280 |
Description
Lid, Color Red, Compatible Grainger Part Number 2TU17, 2TU18, 4TH04, Compatible Manufacturer Model Number 7804085118, 7804085126, 7804085172, 78040851790, 7804085268, 7804085269, 7804085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 20 1/2 in, Overall Width 12 7/8 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Basket, Plastic, 8 x 20 x 4", White (01000899)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (QUS240RD)
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- MOLDED FIBERGLASS Red Fiberglass Lid (7802185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- MOLDED FIBERGLASS White Fiberglass Lid (8870085269)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- Molded Fiberglass Bin & Box Accessories