Molded Fiberglass

Red Fiberglass Lid


product price: $21.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Material Fiberglass
  • Overall Width 19 3/4 in
  • For Use With Mfr. No. 7803085280
  • Type Nest Container Lid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 12 1/2 in
Overall Width 19 3/4 in
Overall LxW 19 3/4 in x 12 1/2 in

Details

Color Red
Material Fiberglass
Item Lid
For Use With Mfr. No. 7803085280
Type Nest Container Lid
Used With Bin or Container Style Stacking Container
Series 780
Shape Rectangular
For Container Type Stack and Nest Container
Compatible Manufacturer Model Number 7803085118, 7803085126, 7803085172, 78030851790, 7803085268, 7803085269, 7803085280

Description

Lid, Color Red, Compatible Grainger Part Number 2TU12, 2TU13, 4TH03, Compatible Manufacturer Model Number 7803085118, 7803085126, 7803085172, 78030851790, 7803085268, 7803085269, 7803085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 19 3/4 in, Overall Width 12 1/2 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.