Shop All Bin & Box Accessories
Molded Fiberglass
Red Fiberglass Lid
Mfr # 7802185280
Zoro # G3115034
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Fiberglass
- Overall Width 17 7/8 in
- For Use With 4THO2 Container
- Used With Bin or Container Style Stacking Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 7802185280
- Zoro # G3115034
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 10 5/8 in |
Overall Width | 17 7/8 in |
Overall LxW | 17 7/8 in x 10 5/8 in |
Details
Color | Red |
Material | Fiberglass |
Item | Lid |
For Use With | 4THO2 Container |
Used With Bin or Container Style | Stacking Container |
Type | Nest Container Lid |
Series | 780 |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7802085118, 7802085126, 7802085172, 78020851790, 7802085268, 7802085269, 7802085280 |
Description
Lid, Color Red, Compatible Grainger Part Number 2TJ98, 2TJ99, 36M169, 36M170, 36M171, 4TH02, Compatible Manufacturer Model Number 7802085118, 7802085126, 7802085172, 78020851790, 7802085268, 7802085269, 7802085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 17 7/8 in, Overall Width 10 5/8 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Tool Holder, Pk5 (6YE18)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- MOLDED FIBERGLASS Red Fiberglass Lid (7804185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID201BL)
- Molded Fiberglass Bin & Box Accessories