Shop All Bin & Box Accessories
Molded Fiberglass
Green Green Fiberglass Lid 14-3/4" x
Mfr # 7805185170
Zoro # G3147177
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Width 14-3/4 in
- Type Nest and Stack Box Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiberglass
- MFR # 7805185170
- Zoro # G3147177
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 24-1/4 in |
Overall Width | 14-3/4 in |
Details
Color | Green |
Item | Green Fiberglass Lid |
Type | Nest and Stack Box Lid |
Description
Green Fiberglass Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Red (QSB209RD)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- PLANO Adjustable Compartment Box with 4 to 15 compartments, Plastic, 3" H x 8.88 in W (374310)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- MOLDED FIBERGLASS Red Fiberglass Lid (7802185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- Molded Fiberglass Bin & Box Accessories