Shop All Bin & Box Accessories
Molded Fiberglass
Gray Fiberglass Lid
Mfr # 9301185136
Zoro # G1600523
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Used With Bin or Container Style Nesting Container
- Shape Rectangular
- For Container Type Nesting Container
- Compatible Manufacturer Model Number 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 9301185136
- Zoro # G1600523
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 9 3/4 in |
Overall Length | 12 3/8 in |
Overall LxW | 12 3/8 in x 9 3/4 in |
Outside Width | 9 3/4 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Lid |
Used With Bin or Container Style | Nesting Container |
Shape | Rectangular |
For Container Type | Nesting Container |
Compatible Manufacturer Model Number | 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280 |
Description
Lid, Color Gray, Compatible Grainger Part Number 1NTR2, 1NTR3, 8AU04, 8AU05, 9GAC2, Compatible Manufacturer Model Number 9301085113, 9301085118, 9301085126, 9301085136, 9301085218, 9301085268, 9301085269, 9301085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 12 3/8 in, Overall Width 9 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Nesting Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x48 (1448CH)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- AKRO-MILS Red Plastic Lid (35301RED)
- Molded Fiberglass Bin & Box Accessories