Shop All Bin & Box Accessories
Molded Fiberglass
Gray Fiberglass Lid
Mfr # 9221185136
Zoro # G3384491
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Used With Bin or Container Style Nesting Container
- Shape Rectangular
- For Container Type Nesting Container
- Overall LxW 9 3/4 in x 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 9221185136
- Zoro # G3384491
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 9 3/4 in |
Overall Width | 6 1/8 in |
Overall LxW | 9 3/4 in x 6 1/8 in |
Outside Width | 6 1/8 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Lid |
Used With Bin or Container Style | Nesting Container |
Shape | Rectangular |
For Container Type | Nesting Container |
Compatible Manufacturer Model Number | 9201085113, 9201085118, 9201085126, 9201085136, 9201085218, 9201085268, 9201085269, 9201085280, 9261085113, 9261085118, 9261085126, 9261085136, 9261085218, 9261085268, 9261085269, 9261085280 |
Description
Lid, Color Gray, Compatible Grainger Part Number 1NTL9, 1NTN1, 1NTN8, 1NTN9, 1NTP9, 1NTR1, 36M187, 36M188, 36M189, 8AU06, 8UPJ5, 9AHR1, 9DLK0, 9GAA9, 9M921, 9PTZ0, 9U909, 9U913, Compatible Manufacturer Model Number 9201085113, 9201085118, 9201085126, 9201085136, 9201085218, 9201085268, 9201085269, 9201085280, 9261085113, 9261085118, 9261085126, 9261085136, 9261085218, 9261085268, 9261085269, 9261085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- MOLDED FIBERGLASS White Fiberglass Lid (8870085269)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- QUANTUM STORAGE SYSTEMS Red Plastic 18 in L, 11 in W, 1 in H (LID181RD)
- Molded Fiberglass Bin & Box Accessories