Shop All Bin & Box Accessories
Molded Fiberglass
Gray Fiberglass Lid
Mfr # 8870085136
Zoro # G3490392
original price:
$45.15
6% off
new price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Length 25 1/4 in
- Overall Width 17 3/4 in
- For Use With 1UTX1, 1UTX7, 1UTY4
- Used With Bin or Container Style Stacking Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 8870085136
- Zoro # G3490392
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 17 3/4 in |
Overall LxW | 25 1/4 in x 17 3/4 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Lid |
For Use With | 1UTX1, 1UTX7, 1UTY4 |
Used With Bin or Container Style | Stacking Container |
Type | Container Lid |
Lid Type | Snap-On |
Shape | Rectangular |
For Container Type | Stacking Container |
Compatible Manufacturer Model Number | 8700085113, 8700085136, 8700085268, 8700085269, 8750085113, 8750085136, 8750085268, 8750085269, 8800085113, 8800085136, 8800085268, 8800085269 |
Description
Lid, Color Gray, Compatible Grainger Part Number 1UTX1, 1UTX4, 1UTX7, 1UTY1, 1UTY4, 1UTY7, Compatible Manufacturer Model Number 8700085113, 8700085136, 8700085268, 8700085269, 8750085113, 8750085136, 8750085268, 8750085269, 8800085113, 8800085136, 8800085268, 8800085269, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 17 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stacking Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- 80/20 L-Brake Handle, For 15S (6800)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- MOLDED FIBERGLASS White Fiberglass Lid (8870085269)
- MOLDED FIBERGLASS Red Fiberglass Lid (9221185280)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- MOLDED FIBERGLASS White Fiberglass Lid (9221185269)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- Molded Fiberglass Bin & Box Accessories