Shop All Trays and Platters
Molded Fiberglass Companies
MFG Molded Fiberglass 26 x 18 Off White Fiberglass Component & Food Service Tray
Mfr # 332008-5218
Zoro # G808613522
Sold in multiples of 12 for $312.60
$312.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26 in
- Width 18 in
- Height 1 in
- Color White
- Material Fiberglass With Reinforced Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiberglass Companies
- MFR # 332008-5218
- Zoro # G808613522
- UPC # 696530000018
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 26 in |
Width | 18 in |
Height | 1 in |
Details
Color | White |
Material | Fiberglass With Reinforced Edges |
Description
26 x 18 off-white trays have reinforced edges for strength and are temperature resistant from -60 to 250°F. Ideal for cafeterias and food handling, as well as for use on conveyors or parts distribution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- HOBART HINGE KIT, DOOR for Hobart - Part# 00-913102-00375 (00-913102-00375)
- KEEBLER Club and Cheddar Crackers 1.8 oz Pouch (21161)
- SHARP MICROWAVE Foot (M# R21Ht) For - Part# Shrpglegpa074Wreo (SHRPGLEGPA074WREO)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- SOUTHERN CHAMPION TRAY Bakery Bright White Cake Pad, Single Wall Pad, 19 x 14, White, Paper, 50PK (SCH 1153)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- VOLLRATH Tray, Brown, L 18 In (86121)
- HONEY-CAN-DO Cutlery Tray, 6 Compartments, Silver (KCH-02162)
- Molded Fiberglass Companies Trays and Platters