Shop All Bin & Box Accessories
Molded Fiberglass
Blue Fiberglass Lid
Mfr # 7806185268
Zoro # G1870723
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Overall Width 18 in
- For Use With Mfr. No. 7806085268, 7808085268
- Used With Bin or Container Style Stacking Container
- Type Stacking Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 7806185268
- Zoro # G1870723
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 18 in |
Overall LxW | 25 1/4 in x 18 in |
Details
Color | Blue |
Material | Fiberglass |
Item | Lid |
For Use With | Mfr. No. 7806085268, 7808085268 |
Used With Bin or Container Style | Stacking Container |
Type | Stacking Container Lid |
Series | 780 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280 |
Description
Lid, Color Blue, Compatible Grainger Part Number 1NTK8, 1NTK9, 1NTL3, 1NTL4, 1NTL5, 1NTL6, 36M173, Compatible Manufacturer Model Number 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 18 in, Shape Rectangular, Standards UL 94 HB Flammability Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 7-3/4"X5-1/2"X1-3/4" (QB400)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- Molded Fiberglass Bin & Box Accessories