Shop All Bin & Box Accessories
Molded Fiberglass
Blue Fiberglass Lid
Mfr # 7802185268
Zoro # G2893195
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fiberglass
- Overall Width 17 7/8 in
- For Use With 4TH02 Container
- Used With Bin or Container Style Stacking Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiberglass
- MFR # 7802185268
- Zoro # G2893195
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 10 5/8 in |
Overall Width | 17 7/8 in |
Overall LxW | 17 7/8 in x 10 5/8 in |
Details
Color | Blue |
Material | Fiberglass |
Item | Lid |
For Use With | 4TH02 Container |
Used With Bin or Container Style | Stacking Container |
Type | Nesting Container Lid |
Series | 780 |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7802085118, 7802085126, 7802085170, 7802085172, 7802085268, 7802085269, 7802085280 |
Description
Lid, Color Blue, Compatible Grainger Part Number 2TJ98, 2TJ99, 36M169, 36M170, 36M171, 4TH02, Compatible Manufacturer Model Number 7802085118, 7802085126, 7802085170, 7802085172, 7802085268, 7802085269, 7802085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 17 7/8 in, Overall Width 10 5/8 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- REMCO White Plastic Bulk Container Pallet (6923)
- Molded Fiberglass Bin & Box Accessories