Shop All Storage Totes & Containers
Molded Fiber Glass Tray Co
Storage Tote, Red, Fiberglass, 17-7/8 in L, 5 in H
Mfr # 780208-5280
Zoro # G408620760
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Fiberglass
- Overall Length 17-7/8 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiber Glass Tray Co
- MFR # 780208-5280
- Zoro # G408620760
- UPC # 707022345040
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17-7/8 in |
Overall Height | 5 in |
Details
Color | Red |
Material | Fiberglass |
Item | Storage Tote |
Description
These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H (780208-5170)
- COPERNICUS Royal Divided Tub- Clear (CC4069-C)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035BL)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- QUICKWAY IMPORTS Quickway Imports QI003055W Oval Willow Basket with Double Drop Down Handles - White Fabrice (QI003055W)
- Molded Fiber Glass Tray Co Storage Totes & Containers