Shop All Storage Totes & Containers
Molded Fiber Glass Tray Co
Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H
Mfr # 780208-5170
Zoro # G008620719
product price: $36.45
/ea
Sold in multiples of 10 for $364.50
$364.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Fiberglass
- Overall Length 17-7/8 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molded Fiber Glass Tray Co
- MFR # 780208-5170
- Zoro # G008620719
- UPC # 707022345217
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17-7/8 in |
Overall Height | 5 in |
Details
Color | Green |
Material | Fiberglass |
Item | Storage Tote |
Description
These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- GLOBAL INDUSTRIAL Steel Open Shelving with 144 Corrugated Shelf Bins 13 Shelves, 36x12x73 (235005)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085280)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NRSO2415-07)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190RED)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 8 in H (DG92080GY)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- Molded Fiber Glass Tray Co Storage Totes & Containers