Shop All Storage Totes & Containers
Molded Fiber Glass Tray Co
Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H
Mfr # 780208-5268
Zoro # G608610349
Sold in multiples of 10 for $301.50
$301.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Fiberglass
- Overall Length 17-7/8 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molded Fiber Glass Tray Co
- MFR # 780208-5268
- Zoro # G608610349
- UPC # 707022345194
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17-7/8 in |
Overall Height | 5 in |
Details
Color | Blue |
Material | Fiberglass |
Item | Storage Tote |
Description
These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Gray (30289GREY)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H (780208-5170)
- MOLDED FIBER GLASS TRAY CO Storage Tote, White, Fiberglass, 17-7/8 in L, 5 in H (780208-5269)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Red, Fiberglass, 17-7/8 in L, 5 in H (780208-5280)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Gray, Fiberglass, 17-7/8 in L, 5 in H (7802085172)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- Molded Fiber Glass Tray Co Storage Totes & Containers