Mold Armor

House Cleaner/Mildew Killer, 64 oz., PK6 (Discontinued)


Key Features

  • Recommended Dilution Ready to Use
  • Size 64 oz.
  • Contains Sodium Hypochlorite, Sodium Lauryl Sulfate, Sodium Phosphate, Sodium Hydroxide
  • Includes Chemical None
  • Coverage 5000 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 64 oz.
Cleaner Container Size 64 oz
Container Size 64 oz

Description

House Cleaner and Mildew Remover, Cleaner Form Liquid, Container Size 64 oz, Container Type Hose End Connection Bottle, Contains Sodium Hypochlorite, Sodium Lauryl Sulfate, Sodium Phosphate, Sodium Hydroxide, EPA Registered Yes, EPA Registration Number 4091-19, NSF Rating Not Rated, Ready to Use, Standards EPA Registered, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Rubber, Stainless Steel, Steel

Restrictions

  • This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.