Shop All Earbuds & Headphones
Moki
Moki ACC HPHYB Hyper Headphone; Blue
Mfr # ACC HPHYB
Zoro # G204171916
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moki
- MFR # ACC HPHYB
- Zoro # G204171916
- UPC # 9328854006322
- Country of Origin China
- Category Earbuds & Headphones
Description
Hyper headphones deliver bright, lively sound with looks to match. Durable but lightweight, the closed back design allows for smooth natural bass, crisp highs and high sensitivity, making them ideal for use in noisy environments, The rotating ear cups can be flipped and folded for compact storage - perfect for travelling and everyday use.
Features- Cable length 1.2m (4’)
- 3.5 mm gold plated plug
- Suitable for use with all 3.5 mm audio devices
- Color: Blue
- Speaker Driver: 40 mm / 1 3/5"
- Sensitivity: 100 dB
- Impedance: 32 O @ 1kHz
- Frequency Response: 20 kHz - 20 kHz
- Cable Length: 120 mm / 4 ft
- Plug: 3.5 mm / 1/8" gold plated
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DB25 to RJ45 Modular Serial Adapter M/F RS-232 RS-422 RS-485 (P440-825FM)
- ILB GOLD Replacement For Maglite, Ml150Lr Battery (ML150LR BATTERY)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- BROTHER BATTERY, RECHARGABLE, LI-ION (BRTPABU001)
- JVC In-Ear Wireless Bluetooth Single-Ear Mono Headset with Microphone (HAC300)
- SWE-TECH 3C Bluetooth Wireless Headphone w/ Built-in Microphone, Adjustable Headband, Black (FWT5002-33200)
- POWER UP! Earbuds Flat Cord w/mic-Blk (192-531307)
- LG ELECTRONICS LG Tone Style Wireless Around the Neck Headset (HBSSL5)
- CALIFONE Switchable Stereo/Mono Headphones (3068AV)
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- SONIC BOOM Replacmeent Ear Cushions for HA5- HA7- SC7V (SO75087)
- Moki Earbuds & Headphones