Shop All Earbuds & Headphones
Moki
Moki ACC HPCAMGY Camo Headphones; Grey
Mfr # ACC HPCAMGY
Zoro # G004169137
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moki
- MFR # ACC HPCAMGY
- Zoro # G004169137
- UPC # 9328854006117
- Country of Origin China
- Category Earbuds & Headphones
Description
Finished with a durable, contemporary camouflage print, the adjustable cloth headband and soft, padded ear cups hold comfortably and securely.
Features- Camo headphones allow you to receive and end phone calls directly from the in-line mic
- In-line mic and single button control
- Suitable for use with all 3.5 mm audio devices
- Color: Grey
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pair Pyle 5.25" Marine Spekaer (PLMR52)
- GVS-RPB Battery Charger (03-951)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- ILC Replacement for Fisher Price Disney Princess Ford Mustang Y8812 Compatible Battery (DISNEY PRINCESS FORD MUSTANG Y8812 COMPATIBLE BA)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-28)
- DPI BT Noise Can Headphone (IAHP87B)
- KOSS Collapsible Stereo Headphone, UR20 (194697)
- MONOPRICE Headphone Stand (Black) (24463)
- HEARGEAR TV Heargear Awareness Mode Equipped High-Resolution Listening System (ERHG-BTWITHAMBIENT)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- AVID Ae-36 Green Headsets (1EDU-AE36GR-EEN)
- Moki Earbuds & Headphones