Shop All Tire Lubricants & Pastes
Mohawk
Tire Lubricant, 7.5 Lb.
Mfr # EP7
Zoro # G4876051
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 lb
- Used For Tires
- Color White
- Type Euro Paste
- Material Lubricant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # EP7
- Zoro # G4876051
- Country of Origin United States
- Category Tire Lubricants & Pastes
Dimensions
Size | 8 lb |
Container Size | 8 lb |
Details
Used For | Tires |
Item | Tire Lubricant |
Color | White |
Type | Euro Paste |
Material | Lubricant |
Features | Non-Petroleum Based, Protects Against Oxidation, Special Rust Inhibited Formulation Protects Against Rust and Oxidation Under Sever Conditions, Protects Against Bead Damage and Helps Form a Seal Between the Rim and Bead of the Tire, Dries Tacky to Prevent Slippage |
Number of Pieces | 1 |
Container Type | Pail |
Application | Tire Mounting and Demounting, Protects Against Oxidation, Euro Paste will Protect Against Bead Damage and Helps to Form a Seal Between the Rim and Bead of the Tire |
Product Type | Tire Installation Lubricants |
Compatible Tire Type | Universal |
Product Form | Paste |
Description
Tire Lubricant, Product Type Tire Installation Lubricants, Product Form Paste, Container Type Pail, Container Size 8 lb, Compatible Tire Type Universal, Color White, Standards Not Applicable, Features Non-Petroleum Based, Protects Against Oxidation, Special Rust Inhibited Formulation Protects Against Rust and Oxidation Under Sever Conditions, Protects Against Bead Damage and Helps Form a Seal Between the Rim and Bead of the Tire, Dries Tacky to Prevent Slippage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Transmission Stop-Off Tool (940376)
- RHINO-RACK PIONEER HIGH LIFTING JACK HOLDER BRACKET (TOP MOUNT) (43219)
- SKF Shaft Seal, 1-1/8 x 1-3/8 x 1/8", HM14, Nitrile (11050)
- GEN-Y HITCH Standard Reducer Sleeve 2.5 to 2 (GH-007)
- MOHAWK Bead Lubricant, 1 Gal. (MHLL1)
- MOHAWK Tire Lubricant, 25 Lb. (EP22)
- MOHAWK Tire Lubricant, Low Profile, 8 Lb. (EP7-LP)
- AME Lube Bucket, Angled (79010)
- REMLINE LIQUID BEAD LUBE CONCENTRATE (REM2053B)
- KEX TIRE REPAIR 8 oz Fast Dry Cement (KEXKX-511F-1)
- JTM PRODUCTS Concentrated Extra Slippery Liquid Lub 1 Gal Jug (JTMF10050)
- Mohawk Tire Lubricants & Pastes