Shop All Tire Lubricants & Pastes
Mohawk
Tire Lubricant, 25 Lb.
Mfr # EP22
Zoro # G4876042
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Size 25 lb
- Type Euro Paste
- Number of Pieces 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # EP22
- Zoro # G4876042
- Country of Origin United States
- Category Tire Lubricants & Pastes
Dimensions
Size | 25 lb |
Container Size | 22 lb |
Details
Used For | Tires |
Item | Tire Lubricant |
Type | Euro Paste |
Number of Pieces | 1 |
Color | White |
Container Type | Pail |
Product Type | Tire Installation Lubricants |
Compatible Tire Type | Universal |
Product Form | Paste |
Description
Tire Lubricant, Product Type Tire Installation Lubricants, Product Form Paste, Container Type Pail, Container Size 22 lb, Compatible Tire Type Universal, Color White, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Round Universal Adapter (1101-MTV)
- OPTIMATE Optimate 7 12V/24V, 8Step 12V 10A/24V 5ASealedBatteryCharger/Maintainer (TM-261V3)
- GATES Serpentine Belt, K100675HD (K100675HD)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- MOHAWK Tire Lubricant, Low Profile, 8 Lb. (EP7-LP)
- MOHAWK Bead Lubricant, 1 Gal. (MHLL1)
- REMLINE UNIVERSAL MOUNTING PASTE 77LB (REM75N)
- AME Lube Bucket, Angled (79010)
- REMLINE FAST DRY SPECIAL BLUE (REMBL8F)
- JTM PRODUCTS Murphy's Tire Mounting White Paste 8 Lb Pail (JTMF10066)
- REMA TIP TOP Tire Lube 1 Gal. (PTL-1G)
- Mohawk Tire Lubricants & Pastes