Shop All Tire Repair & Maintenance Kits
Mohawk
Tire Awl, Pointed, 3-3/4 In.
Mfr # TAWL
Zoro # G4874134
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Features Pointed
- Material Plastic, Steel
- Used For Tires
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # TAWL
- Zoro # G4874134
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Diameter | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Features | Pointed |
Material | Plastic, Steel |
Used For | Tires |
Item | Tire Awl |
Color | Brown |
Application | Repairing Holes in Tires |
Type | Heavy Duty |
Number of Pieces | 1 |
Product Type | Heavy-Duty T AWL |
Description
Tire Awl, Product Type Heavy-Duty T AWL, Material Plastic, Steel, Overall Length 3 3/4 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Overall Diameter 1 1/2 in, Color Brown, Features Pointed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Flush Latch - White (1082DP3WHT)
- CARR 97-06 WRANGLER TJ 10IN HOOP II PAIR BLACK POWDER COAT (102551)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- VELVAC Offset Convex Mirror (708509)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- MOHAWK Adhesive Wheel Weight Removal Tool (71511)
- MOHAWK Cotton Lube Swab Truck, 15 In. (TS-2)
- AME Tire Swab, 14.5" (79020)
- KEN-TOOL Oversize Mcgard Wheel Locks (30170-70)
- STENS Tire For Kenda 21610001 Tire Size 4.10 In. X 3.50-6, Tread Stud (160-634)
- KEN-TOOL T35 Heavy Duty Tire Hammer (KEN35323)
- Mohawk Automotive Tire & Wheel