Shop All Brake & Wheel Tools
Mohawk
Rim Gauge Set, Trucks
Mfr # RG2
Zoro # G4869681
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Rim Gauge
- Application Determine Wheel Weight Application on Trucks
- Number of Pieces 1
- For Use With Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # RG2
- Zoro # G4869681
- Country of Origin Canada
- Category Brake & Wheel Tools
Details
Material | Plastic |
Type | Rim Gauge |
Application | Determine Wheel Weight Application on Trucks |
Number of Pieces | 1 |
For Use With | Trucks |
Item | Rim Gauge Set For Trucks |
Number of Sockets Included | 0 |
Tool Type | Rim Gauge |
Description
Rim Gauge Set For Trucks, Tool Type Rim Gauge, Application Determine Wheel Weight Application on Trucks, Number of Pieces 1, Material Plastic, For Use With Trucks, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M0010011403)
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- AFTERMARKET Fits Ford Tractor 2000 3000 4000 5000 Block Engine Coolant Heater 1 34 Frost P (CSL60-0028)
- MOHAWK Tire Spreader, M-1 Speed (MS-1)
- MOHAWK Passenger Wheel Weight Tool (50130)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- EXTREME MAX Extreme Max 5001.5757 Adjustable Motorcycle Wheel Chock Stand Heavy Duty 1800lb. Weight Capacity (5001.5757)
- OTC Break Drum Dolly, H 24 In. (5090)
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- Mohawk Service & Shop Tools