Shop All Vinyl Flooring
Mohawk
Mohawk Basics Waterproof Vinyl Plank Flooring in Elephant Gray 2mm, 8 x 8 Sample
Mfr # SPC1319474
Zoro # G907865907
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"X8"
- Length 8
- Height 0.08
- Thickness 12mil
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # SPC1319474
- Zoro # G907865907
- UPC # 636738779774
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 8"X8" |
Length | 8 |
Height | 0.08 |
Width | 8 |
Details
Thickness | 12mil |
Color | Elephant Gray |
Finish | Matte |
Application | Inside; Any Level |
Collection | Mohawk Basics |
Description
Mohawk Basics Elephant Gray luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this brown vinyl flooring is built to last Mohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA77)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Garnet Brown 2mm, 8 x 8 Sample (SPC1319473)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Sandy Brown 2.5mm, 7.5in x 52in 2173.2-sqft/pallet (VFP06-450)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Dark Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-923)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Elephant Gray 2mm, 8 x 48 45.33 sqft Carton (VFE05-890)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Sandy Brown 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-450)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51839031)
- Mohawk Flooring