Shop All Tire Repair & Maintenance Kits
Mohawk
Cotton Lube Swab Large Truck, 18 In.
Mfr # TS-3
Zoro # G4884792
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Used For Tires
- Color White
- Type Swab
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # TS-3
- Zoro # G4884792
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 18 in |
Overall Diameter | 2 in |
Details
Item | Cotton Lube Swab Large Truck |
Material | Cotton |
Used For | Tires |
Color | White |
Type | Swab |
Number of Pieces | 1 |
Product Type | Tire Swab |
Description
Cotton Lube Swab Large Truck, Product Type Tire Swab, Material Cotton, Overall Length 18 in, Overall Width 2 in, Overall Height 2 in, Overall Diameter 2 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- BUSHWACKER 21-C F150 SUPERCAB TRAIL ARMOR ROCKER PANEL BLACK TEXTURED (14125)
- GROTE Deutsch, Solid Barrel, 16-14Ga, Male, PK10 (84-2468)
- PERMATEX Permatex Blck Silicone 3Oz 37460 Blk S/Con, 81158 (81158)
- MOHAWK Cotton Lube Swab Truck, 15 In. (TS-2)
- MOHAWK Tire Awl, Pointed, 3-3/4 In. (TAWL)
- MOHAWK Adhesive Wheel Weight Removal Tool (71511)
- KEN-TOOL Pilot Wheel Centering Sleeve, 6Pk (KEN30631)
- TIRE SERVICE INTERNATIONAL Sharping Stone 1EA (TSI15226)
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- HALTEC Heavy Duty Dome Cap, PK100 (A-100-VC-12)
- Mohawk Tire Repair & Maintenance Kits