Shop All Copy & Printer Paper
Mohawk
CopierPaper, White, 500, PK500
Mfr # 54301
Zoro # G4131115
original price:
$17.15
5% off
new price: $16.29
/pk 500, $0.03/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 94
- Paper Weight 28 lb.
- Recycled Content 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # 54301
- Zoro # G4131115
- UPC # 843855000692
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Copy Recycled Paper |
Color | White |
Brightness | 94 |
Paper Weight | 28 lb. |
Recycled Content | 1 |
Green Environmental Attribute | FSC, Green Seal |
Material | Fiber |
Paper Finish | Smooth |
Weight | 7 lbs |
Standards | Green-e Certified; Green Seal Certified; Rainforest Alliance Certifiedâ„¢ |
Paper Basis Weight (lb) | 28 lb Bond |
Brightness Rating (US) | 94 |
Paper/Media Color(s) | PC White |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment; High-Speed Copiers |
Description
Color Copy Recycled Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- TELEBRANDS CORP Telebrands 253334 100 ft. As Seen On TV Silver Bullet Pocket Hose (253334)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- ABILITATIONS Hi-Write Intermediate Paper, Level 2, Pack of 100 Sheets PK (IWP-2-VL)
- ALLIANCE Thermal Cash Register/POS Roll, 3" x 80 ft, White, 36PK (3555)
- Mohawk Copy & Printer Paper