Shop All Copy & Printer Paper
Mohawk
CopierPaper, BrightWhite, 250, PK250
Mfr # 12216
Zoro # G4131191
product price: $37.29
/pk 250, $0.15/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 80 lb.
- Features Cover Stock
- Brightness Rating (US) 98
- Machine Compatibility Color Copiers; Color Laser Printers; Digital Imaging Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # 12216
- Zoro # G4131191
- UPC # 843855000616
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 18 x 12 |
Details
Item | Color Copy Paper, Cover Stock |
Color | White |
Paper Weight | 80 lb. |
Features | Cover Stock |
Brightness Rating (US) | 98 |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment |
Paper/Media Color(s) | Bright White |
Paper Basis Weight (lb) | 80 lb Cover |
Paper Finish | Smooth |
Weight | 16.615 lbs |
Description
Color Copy Paper, Cover Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 10", Kraft, 10/Bundle (55VJ51)
- MAIL BOSS Mail Managr Curbside Blk (7506)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- NATIONAL CHECKING 3 Part Carbonless White 14 Line Delivery Form 50 Checks, PK50 (110SW)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Frbl Fsh Pk (WAU22681)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- Mohawk Copy & Printer Paper