Shop All Copy & Printer Paper
Mohawk
CopierPaper, BrightWhite, 250, PK250
Mfr # 12215
Zoro # G4131200
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 80 lb.
- Features Cover Stock
- Weight 14.38 lbs
- Brightness Rating (US) 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mohawk
- MFR # 12215
- Zoro # G4131200
- UPC # 843855000593
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 11 x 17 |
Details
Item | Color Copy Paper, Cover Stock |
Color | White |
Paper Weight | 80 lb. |
Features | Cover Stock |
Weight | 14.38 lbs |
Brightness Rating (US) | 98 |
Paper Basis Weight (lb) | 80 lb Cover |
Paper/Media Color(s) | Bright White |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment |
Paper Finish | Smooth |
Description
Color Copy Paper, Cover Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- AVERY DENNISON Extra-Wide Index Index Dividers 8-1/2 x 11", Multicolor, PK8 (11163)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- MOHAWK Paper, Colorcopy, Rcyc, 8.5X11 Pk (MOW54301)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- NEENAH PAPER WritingPaper, Whitestone, 500, PK500 (04641)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511G)
- Mohawk Copy & Printer Paper