Shop All Copy & Printer Paper
Mohawk
CopierPaper, BrightWhite, 1000, PK500
Mfr # 12207
Zoro # G4131228
product price: $36.99
/pk 500, $0.07/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 18" x 12"
- Color White
- Brightness 98
- Paper Weight 28 lb.
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # 12207
- Zoro # G4131228
- UPC # 843855000432
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 18" x 12" |
Sheet/Roll Size | 18 x 12 |
Details
Item | Color Copy Paper, Cover Stock |
Color | White |
Brightness | 98 |
Paper Weight | 28 lb. |
Finish | Smooth |
Features | Paper |
Brightness Rating (US) | 98 |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment |
Paper Finish | Smooth |
Weight | 16.19 lbs |
Paper/Media Color(s) | Bright White |
Paper Basis Weight (lb) | 28 lb Bond |
Description
Color Copy Paper, Cover Stock, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- ZORO SELECT T-Shirt Bags, White, 21-1/2 In. L, PK1000 (3CUE3)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Solar Yellow; 500 Sheets-Ream (EA719568)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- MOHAWK/STRATHMORE PAPERS Strathmore 25% Cotton Business, 8-1/2in x 11in, Bright White, Laid, 500 Sheets/Ream (300420)
- Mohawk Copy & Printer Paper