Shop All Copy & Printer Paper
Mohawk
ColorCopyPaper, 17X11, White, PK500
Mfr # 54302
Zoro # G4131106
product price: $31.65
/pk 500, $0.06/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11" x 17"
- Color White
- Brightness 94
- Paper Weight 28 lb.
- Recycled Content 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # 54302
- Zoro # G4131106
- UPC # 843855000715
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11" x 17" |
Sheet/Roll Size | 11 x 17 |
Details
Item | Color Copy Recycled Paper |
Color | White |
Brightness | 94 |
Paper Weight | 28 lb. |
Recycled Content | 1 |
Green Environmental Attribute | Green Seal, FSC, Green-e |
Finish | Smooth |
Material | Fiber |
Paper Finish | Smooth |
Weight | 14 lbs |
Paper Basis Weight (lb) | 28 lb Bond |
Brightness Rating (US) | 94 |
Standards | Green-e Certified; Green Seal Certified; Rainforest Alliance Certified™ |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment; High-Speed Copiers |
Paper/Media Color(s) | PC White |
Description
Color Copy Recycled Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK50 (TP585450)
- CAPRI TOOLS Electrician's Scissors (CP22080)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Orange, PK500 (WAU22561)
- SPRINGHILL Paper, 8.5X11, Index, Can Pk (SGH035100)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- Mohawk Copy & Printer Paper