Shop All Tire Repair Patches & Cements
Mohawk
Buffing Cone, Dia 2 1/2 In.
Mfr # BC1
Zoro # G4872481
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Buffing Rubbers
- Color Bronze
- Diameter 2 1/2 in
- Material Copper
- Performance Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # BC1
- Zoro # G4872481
- Country of Origin United States
- Category Tire Repair Patches & Cements
Dimensions
Diameter | 2 1/2 in |
Width | 2-1/2" |
Overall Diameter | 2 1/2 in |
Details
Item | Buffing Cone |
Used For | Buffing Rubbers |
Color | Bronze |
Material | Copper |
Performance | Heavy Duty |
Application | Tire Repair |
Number of Pieces | 1 |
Type | Buffing Disc |
Maximum Operating Speed | 25,000 RPM |
Grit | 60 |
Description
Buffing Cone, Grit 60, Material Copper, Color Bronze, Overall Diameter 2 1/2 in, Maximum Operating Speed 25,000 RPM, Performance Heavy Duty, Application Tire Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- VELVAC Rep Glass, Rh, Vmax 111 Turn Signal (709702)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- PERKO Chrome Plated Brass Clamshell Vent 4" X 3.75" (0339DP0CHR)
- DUTTON Dutton 56714 9 x 12 ft. Durapatch UV Activated Self-Adhesive Tank Repair Patch (D7S-56714)
- REMA TIP TOP Rema Round Tube Patch (1)
- REMA TIP TOP 40/Box Tube Patch Small Round 1 3/4 (PT-2)
- REMA TIP TOP 100/Pail Univ Square Tire Repair Patch 1-3/4 In. (PUS-2)
- PREMA BX50 REINFORCED INSERT (PRMPRI-1)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- REMA TIP TOP One Can 32 Oz. Bead Sealer 32 Oz. Flammable (PBS-32)
- Mohawk Tire Repair Patches & Cements