Shop All Vinyl Flooring
Mohawk
Basics Waterproof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 7 Sample
Mfr # SPC1319482
Zoro # G807865960
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5"x7"
- Length 7.5
- Height 0.1
- Thickness 20mil
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # SPC1319482
- Zoro # G807865960
- UPC # 636738779927
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 7.5"x7" |
Length | 7.5 |
Height | 0.1 |
Width | 7 |
Details
Thickness | 20mil |
Color | Seaweed Gray |
Finish | Matte |
Application | Inside; Any Level |
Collection | Mohawk Basics |
Description
Mohawk Basics Seaweed Gray luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this dark brown flooring is built to lastMohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Strike 86085US7 (86085US7)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- ARMSTRONG WORLD INDUSTRIES Random Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2911A)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Dark Gray Tones 25mm, 12 x 24 36.22 sqft Carton (VFE06-94)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Sandy Brown 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-450)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Light Pewter 2.5mm, 7.5" x 52" (2173.2-sqft/pallet) (VFP06-91)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-960)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Alloy Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-910)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Ashen Slate (Carton of 8) (53000)
- Mohawk Vinyl Flooring