Shop All Vinyl Flooring
Mohawk
Basics Waterproof Vinyl Plank Flooring in Sandy Brown 25mm, 7.5 x 7 Sample
Mfr # SPC1319479
Zoro # G007865883
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5"x7"
- Length 7.5
- Height 0.1
- Thickness 20mil
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # SPC1319479
- Zoro # G007865883
- UPC # 636738779897
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 7.5"x7" |
Length | 7.5 |
Height | 0.1 |
Width | 7 |
Details
Thickness | 20mil |
Color | Sandy Brown |
Finish | Matte |
Application | Inside; Any Level |
Collection | Mohawk Basics |
Description
Mohawk Basics Sandy Brown luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this golden brown flooring is built to lastMohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- GENESIS Gs08-0550Pe10-034 Gas Spring (GSS 1924UG)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Elephant Gray 2mm, 8 x 48 45.33 sqft Carton (VFE05-890)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Dark Gray Tones 2.5mm, 7.5" x 52" (2173.2-sqft/pallet) (VFP06-94)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Elephant Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-890)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Seaweed Gray 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-960)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Garnet Brown 2mm 8 x 48 45.33 sqft Carton (VFE05-851)
- MOHAWK Basics Pallet Vinyl Tile Flooring in Sienna Brown 2.5mm, 12" x 24" (2160-sqft/pallet) (VFP06-280)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Marigold 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3311PLT)
- Mohawk Vinyl Flooring