Shop All Vinyl Flooring
Mohawk
Basics Waterproof Vinyl Plank Flooring in Light Pewter 25mm, 7.5 x 7 Sample
Mfr # SPC1319480
Zoro # G107865929
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5"x7"
- Length 7.5
- Height 0.1
- Thickness 20mil
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mohawk
- MFR # SPC1319480
- Zoro # G107865929
- UPC # 636738779873
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 7.5"x7" |
Length | 7.5 |
Height | 0.1 |
Width | 7 |
Details
Thickness | 20mil |
Color | Light Pewter |
Finish | Matte |
Application | Inside; Any Level |
Collection | Mohawk Basics |
Description
Mohawk Basics Light Pewter luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this light gray flooring is built to lastMohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Spring Zinc Pltd 2-3/4In (N190-736)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" RH Prehung Door (3080pri1501NPCLETRH156916)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Garnet Brown 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-851)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Anchor Gray 2mm, 8in x 48in 2719.8-sqft/pallet (VFP05-260)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Dark Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-923)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Dark Gray Tones 2.5mm, 7.5" x 52" (2173.2-sqft/pallet) (VFP06-94)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Seaweed Gray 2.5mm, 7.5" x 52" (2173.2-sqft/pallet) (VFP06-960)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Alloy Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-910)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Dark Gray (03-165)
- Mohawk Flooring