Shop All Vinyl Flooring
Mohawk
Basics Waterpoof Vinyl Plank Flooring in Dark Gray 2mm, 8 x 48 45.33 sqft Carton
Mfr # VFE05-923
Zoro # G307865972
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"x48"
- Length 48"
- Height 0.08"
- Thickness 12mil
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # VFE05-923
- Zoro # G307865972
- UPC # 840997103823
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 8"x48" |
Length | 48" |
Height | 0.08" |
Width | 8" |
Details
Thickness | 12mil |
Color | Dark Gray |
Finish | Matte |
Coverage Area | 45.33 sq ft per carton |
Weight | 1.88 lbs. |
Application | Inside; Any Level |
Collection | Mohawk Basics |
Description
Mohawk Basics Dark Gray luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this medium graybrown flooring is built to last Mohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASS-B-GON ORTHO GRASS BGON RTU24OZ (0438580)
- HARDWARE RESOURCES 2-1/2"x2-1/2" Zinc Plated Steel Corner Brace (9214)
- HANGMAN PRODUCTS BARCLAW HNG&ANCR 1-1/4 (BCDSS6)
- VON DUPRIN Von Duprin 4200 Series Electric Strikes, 12/24 VDC Stainless Steel (4212 US32D)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Elephant Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-890)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Garnet Brown 2mm 8 x 48 45.33 sqft Carton (VFE05-851)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Light Pewter 2.5mm, 7.5" x 52" (2173.2-sqft/pallet) (VFP06-91)
- MOHAWK Basics Pallet Vinyl Plank Flooring in Alloy Gray 2mm, 8" x 48" (2719.8-sqft/pallet) (VFP05-910)
- MOHAWK Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (SPC1319475)
- MOHAWK Basics Waterpoof Vinyl Plank Flooring in Sandy Brown 25mm, 7.5 x 52 36.22 sqft Carton (VFE06-450)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Holland Gray 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-608)
- Mohawk Flooring