Shop All Brake & Wheel Tools
Mohawk
Ball Bearing Stitcher, Dia 1 1/2 In
Mfr # CS2
Zoro # G4881651
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Stitcher
- Number of Pieces 1
- Used For Tires
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mohawk
- MFR # CS2
- Zoro # G4881651
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 4 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Material | Steel |
Type | Stitcher |
Number of Pieces | 1 |
Item | Ball Bearing Stitcher |
Used For | Tires |
Color | Black |
Product Type | Stitcher |
Description
Ball Bearing Stitcher, Product Type Stitcher, Material Steel, Overall Length 4 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Overall Diameter 1 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft. (390-0-02)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- CHICAGO PNEUMATIC Trolley Jack, 3 Ton (3T) Low Profile, Heavy Duty Steel Welded Chassis (CP80030)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- MOHAWK Passenger Wheel Weight Tool (50130)
- MOHAWK Tire Spreader, M-1 Speed (MS-1)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- PROTECTIONPRO 18 Pieces Brake Caliper Set (PR2571863)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- KEN-TOOL Threaded Barrel (31444-10)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- Mohawk Brake & Wheel Tools