Shop All Hydraulic Cylinder Parts
Moffett - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-V-15-1-3/4x90mm
Mfr # 270078
Zoro # G412045290
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 90 MM
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moffett - After Market Parts
- MFR # 270078
- Zoro # G412045290
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 90 MM |
Bore Dia. (In.) | 1-3/4" |
Description
MOFT-270078,SK-I-V-15-1.750x90mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- CR-SKF Small Bore Seal (57521)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 129in OC (BX126)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- ENERPAC Bladder 1L Xa (XA1B1LK)
- ENERPAC Stop Ring (G385044)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- Moffett - After Market Parts Parts & Accessories