Shop All Hydraulic Cylinder Parts
Moffett - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-15-25X50
Mfr # 519-023-0000
Zoro # G012045201
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm
- Shank Dia. (In.) 50 MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moffett - After Market Parts
- MFR # 519-023-0000
- Zoro # G012045201
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 25 mm |
Shank Dia. (In.) | 50 MM |
Description
MOFT-519-023-0000,SK-I-U-15-25X50,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- PRINCE Rod End Clevis (100000577)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- ENERPAC Stop Ring (CB60044)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- Moffett - After Market Parts Hydraulic Cylinder Parts