Shop All Hydraulic Cylinder Parts
Moffett - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-15-1x2
Mfr # 270711
Zoro # G712045266
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moffett - After Market Parts
- MFR # 270711
- Zoro # G712045266
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1" |
Description
MOFT-270711,SK-I-U-15-1x2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- GREENLEE Pump, Hand (7475H)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- ENERPAC Simplex Soc Assy (91078)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- ENERPAC Cylinder Handle Zg25Te (671701-01)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- Moffett - After Market Parts Parts & Accessories