Shop All Task Lighting
Moffatt Products
Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm
Mfr # 95041
Zoro # G605830863
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moffatt Products
- MFR # 95041
- Zoro # G605830863
- Country of Origin United States
- Category Task Lighting
Description
Moffatt quick disconnect coupler base task lamp, 95041, 24" flex arm the quick disconnect coupler mounting system comes complete with a mounting hardware kit that features 2 mounting stud variations, a right angle bracket and all the necessary mounting hardware. This quick coupler mounting system allows for numerous mounting positions. features quick coupler base for quick release swivel mounting. arm length: 24." double-wall shade keeps outer surfaces cool. bright conical reflector puts light where you need it. innovative aluminum heat sink maximizes switch life. vinyl-coated flex arm ensures durable positioning of the light. coupler base light comes with msp mounting kit: ms1 stud mounts in 3/8-16 hole or in 3/8" hole in sheet metal, ms1 stud also mounts on included msra bracket for vertical surfaces, ms2 stud mounts on either wood or sheet metal surfaces with 3 mounting screws (included). bulb: uses any a19 incandescent bulb up to 100 watts (not included). cord: 3-wire 18 gauge sjto, rated 105c, with nema 5-15p 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21354)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black (94514)
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- Moffatt Products Task Lighting