Shop All Task Lighting
Moffatt Products
Moffatt Direct Mount Task Lamp, , 18" Flex Arm
Mfr # 95049
Zoro # G905830761
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moffatt Products
- MFR # 95049
- Zoro # G905830761
- Country of Origin United States
- Category Task Lighting
Description
Moffatt direct mount task lamp, 95049, 18" flex arm the screw down direct mount base mounting system comes complete with a heavy duty die-cast base with mounting hardware. features direct mount base for compact screw-down mounting arm length: 18" double-wall shade keeps outer surfaces cool bright conical reflector puts light where you need it innovative aluminum heat sink maximizes switch life vinyl-coated flex arm ensures durable positioning of the light direct mount base screws: (2) 1/4-20 x 3/4 socket cap screws bulb: uses any a19 incandescent bulb up to 100 watts (not included) cord: 3-wire 18 gauge sjto, rated 105c, with nema 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTBOMB 744500 17 watt T8 Linear 735 Fluorescent Light Bulb; Cool White, 25PK (BR933270)
- FEIT ELECTRIC LED PL GX24Q-3 CW 26W (PL26E/H/841/LED)
- CREE Clear Acrylic Refector (CXBP16)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 24" Flex Arm (95050)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ Swivel Base, Black (94514)
- AVEN Sirrus Task Light LED With Swivel Head (26526)
- Moffatt Products Task Lighting