Moffatt Products

Moffatt C-Clamp Task Lamp, , 24" Flex Arm


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Moffatt c-clamp task lamp, 95031, 24" flex arm the c-clamp base mounting system comes complete with a 2" opening, heavy duty c-clamp base. This c-clamp base mounting system allows for numerous mounting positions. features c-clamp base attaches to any surface up to 2" thick arm length: 24" double-wall shade keeps outer surfaces cool bright conical reflector puts light where you need it innovative aluminum heat sink maximizes switch life vinyl-coated flex arm ensures durable positioning of the light bulb: uses any a19 incandescent bulb up to 100 watts (not included) cord: 3-wire 18 gauge sjto, rated 105c, with nema 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.