Shop All Handles, Frames and Braces
Moerman
Telescopic Pole 4Section 30 Foot
Mfr # 21461
Zoro # G007474924
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 in
- Height 2.25 in
- Size 30 Foot
- Length 93.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 21461
- Zoro # G007474924
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.25 in |
Height | 2.25 in |
Size | 30 Foot |
Length | 93.6 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- DAWN ULTRA PLATINUM Dawn Platinum Powerwash Fresh Scent Foam Dish Spray Refill 16 oz (52366)
- MOERMAN Angle Adapter (24113)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- MOERMAN Universal Locking Cone (24003)
- SORBO Extension Pole California Dream 3 Foot (1387B)
- XERO 53 in Extension Pole, carbon fiber (209-20-424)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH14600GY00)
- Moerman Handles, Frames and Braces