Shop All Handles, Frames and Braces
Moerman
Takumi Pole 8 Foot
Mfr # 26620
Zoro # G807475022
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 26620
- Zoro # G807475022
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 40 in |
Width | 4 in |
Height | 4 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- MOERMAN Angle Adapter (24113)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- MOERMAN Universal Locking Cone (24003)
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- Moerman Handles, Frames and Braces