Shop All Squeegee Parts
Moerman
Stainless Steel Squeegee Channel 18 Inch
Mfr # 17791
Zoro # G507391998
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 in
- Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 17791
- Zoro # G507391998
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 in |
Length | 17.75 in |
Details
Material | stainless steel |
Item | Squeegee Channel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 64 gal Trash Can, Greenstone (ANA64)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN Snapper Squeegee Handle (24222)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN Liquidator Hard Squeegee Rubber 10 pack 14 Inch, 10PK (22287)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Swivel TBar 18 Inch (20631)
- Moerman Squeegee Parts