Shop All Hand Scrapers
Moerman
Scraper 4 Inch
Mfr # 17832
Zoro # G307468456
original price:
$18.99
6% off
new price: $17.76
/ea
$17.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Overall Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 17832
- Zoro # G307468456
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 4 in |
Overall Length | 7.5 in |
Details
Item | Glass Scraper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel C, 6"x6" 45 Degree Angle 1"Lip (CF774PF)
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- WESTWARD Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX5)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- MOERMAN Pocket Scraper (17706)
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- MOERMAN Pocket Scraper Replacement Blades 15 Inch, 100PK (22597)
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, Orange (69607)
- Moerman Specialty Safety Tools