Shop All Handles, Frames and Braces
Moerman
Replacement Cone Clamp Medium
Mfr # 23113
Zoro # G407474791
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Length 3 in
- Width 1.75 in
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 23113
- Zoro # G407474791
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Height | 1.75 in |
Length | 3 in |
Width | 1.75 in |
Size | Medium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- MOERMAN Universal Locking Cone (24003)
- MOERMAN Angle Adapter (24113)
- MOERMAN Carbonator with Dr Angle Mini 12 Foot (25837, 26563)
- MICHIGAN BRUSH Fiberglass Handle, ACME Threaded, 56" (25964)
- Moerman Handles, Frames and Braces