Shop All Handles, Frames and Braces
Moerman
Replacement Cone Clamp Large
Mfr # 23112
Zoro # G607474775
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 2 in
- Size Large
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 23112
- Zoro # G607474775
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2 in |
Length | 2 in |
Size | Large |
Height | 3 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic (30885)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Green (3U767)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- MOERMAN Universal Locking Cone (24003)
- MOERMAN Angle Adapter (24113)
- MOERMAN Telescopic Pole 4Section 30 Foot (21461)
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- XERO 53 in Extension Pole, carbon fiber (209-20-218)
- Moerman Handles, Frames and Braces