Shop All Hand Scrapers
Moerman
Pocket Scraper Replacement Blades 15 Inch, 100PK
Mfr # 22597
Zoro # G907468474
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.75 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moerman
- MFR # 22597
- Zoro # G907468474
- Country of Origin China
- Category Hand Scrapers
Dimensions
Width | 3.75 in |
Overall Length | 1 in |
Details
Item | Scraper Blades |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 4 in. Carbon Steel Blades Replacement Scraper, 10PK (RB30C)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- MOERMAN Pocket Scraper (17706)
- MOERMAN Scraper 4 Inch (17832)
- MOERMAN HeavyDuty Floor Replacement Scraper Blades 4 Inch, 15PK (26633)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- Moerman Specialty Safety Tools