Shop All Squeegee Parts
Moerman
NXTR Rubber 14 Inch, 10PK
Mfr # 25868
Zoro # G007389495
product price: $55.39
/pk 10, $5.54/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3 in
- Length 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moerman
- MFR # 25868
- Zoro # G007389495
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3 in |
Length | 15.75 in |
Details
Item | Squeegee Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., EA1 (PC-71-1)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- STOUT 10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK (T2424B10)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- MOERMAN Liquidator Hard Squeegee Rubber 10 pack 14 Inch, 10PK (22287)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- MOERMAN Squeeze Deluxe Window Cleaning Detergent (24611)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- Moerman Squeegee Parts